Zoro Homepage

End Mill, XL, Carbide, 20mm, 4 FL, CC, SGL, Sq

  • Mfr # 464-7874

  • Zoro # G2614701


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
127 mm
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-7874
Zoro #
G2614701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
127 mm
Milling Diameter
20.00mm
Length of Cut
57 mm
Dimension Type
Metric
Shank Dia.
20 mm
Milling Dia.
20 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 57 mm, Overall Length 127 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.