Exchangeable Head End Mill, 78PXBM Series, 0.4724" Max Cut Dia, 0.330" Depth of Cut

  • Mfr # 7830301

  • Zoro # G7535645


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Series
78PXBM
Cutting Dia.
0.4724"
Overall Length
0.567
Number of Inserts Required
1
Depth of Cut
0.330"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7830301
Zoro #
G7535645
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.4724"
Overall Length
0.567
Depth of Cut
0.330"

Details

Item
Exchangeable Head End Mill
Series
78PXBM
Number of Inserts Required
1
Cutting Angle
45 Degrees
For Use With
48174001, 48174002, 48174008, 48174009, 48174010, 48174011, 4801893
Cutting Direction
Right Hand

Description

Exchangeable Head End Mill, 78PXBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.