Exchangeable Head End Mill, 78PXNL Series, 0.5000" Max Cut Dia, 0.350" Depth of Cut

  • Mfr # 52303000

  • Zoro # G7536022


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Series
78PXNL
Cutting Dia.
0.5000"
Overall Length
0.598
Number of Inserts Required
1
Depth of Cut
0.350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52303000
Zoro #
G7536022
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.5000"
Overall Length
0.598
Depth of Cut
0.350"

Details

Item
Exchangeable Head End Mill
Series
78PXNL
Number of Inserts Required
1
For Use With
52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020
Cutting Direction
Right Hand
Cutting Angle
19 Degrees to 21 Degrees

Description

Exchangeable Head End Mill, 78PXNL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.