Exchangeable Head End Mill, 78PXRE Series, 0.5000" Max Cut Dia, 0.197" Depth of Cut

  • Mfr # 52305000

  • Zoro # G7536013


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Series
78PXRE
Cutting Dia.
0.5000"
Overall Length
0.598
Number of Inserts Required
1
Depth of Cut
0.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52305000
Zoro #
G7536013
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.5000"
Overall Length
0.598
Depth of Cut
0.197"

Details

Item
Exchangeable Head End Mill
Series
78PXRE
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020
Cutting Angle
0 Degrees

Description

Exchangeable Head End Mill, 78PXRE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.