Zoro Homepage

Exchangeable Head End Mill Shank

  • Mfr # 48174006

  • Zoro # G7499114


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
6.692 in
Number of Inserts Required
1
Cutting Direction
Right Hand
Shank Dia.
1.2598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48174006
Zoro #
G7499114
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.692 in
Shank Dia.
1.2598 in
Neck Length
0.771 in

Details

Item
Exchangeable Head End Mill Shank
Series
78018
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
7830015,7830016,7830017,7830018,7830019,7835025,7835026,7835027,7835028,7835029,7835030,7835031,7835032,7835033,7835038,7830121,7830122,7830123,7830124,7830125,7830453,7830403,7830355,7830356,7830203,7830273,7830375,7830376,7830253,7830303

Description

Exchangeable Head End Mill Shank, Shank Dia. 1.2598 in, Overall Length 6.692 in, Neck Length 0.771 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.