Zoro Homepage

Exchangeable Head End Mill Shank

  • Mfr # 48174007

  • Zoro # G7496201


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
5.511 in
Number of Inserts Required
1
Shank Dia.
1.2598 in
For Use With
7830020,7830021,7830022,7830023,7835034,7835035,7835036,7835037,7830126,7830127,7830128,7830129,7830454,7830404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48174007
Zoro #
G7496201
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.511 in
Shank Dia.
1.2598 in
Neck Length
0.944 in

Details

Item
Exchangeable Head End Mill Shank
Series
78018
Number of Inserts Required
1
For Use With
7830020,7830021,7830022,7830023,7835034,7835035,7835036,7835037,7830126,7830127,7830128,7830129,7830454,7830404
Cutting Direction
Right Hand

Description

Exchangeable Head End Mill Shank, Shank Dia. 1.2598 in, Overall Length 5.511 in, Neck Length 0.944 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.