Zoro Homepage

Exchangeable Head End Mill Shank

  • Mfr # 48174010

  • Zoro # G7535989


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
4.527 in
Number of Inserts Required
1
Cutting Direction
Right Hand
Neck Length
0.460 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48174010
Zoro #
G7535989
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.527 in
Neck Length
0.460 in
Shank Dia.
0.0787 in

Details

Item
Exchangeable Head End Mill Shank
Series
78018
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
7830004,7830005,7830006,7830007,7830008,7835004,7835005,7835006,7835007,7835008,7835009,7835010,7835011,7835012,7835013,7830104,7830105,7830106,7830107,7830108,7830451,7830401,7830351,7830352,7830201,7830271,7830371,7830372,7830251,7830301

Description

Exchangeable Head End Mill Shank, Shank Dia. 0.0787 in, Overall Length 4.527 in, Neck Length 0.460 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.