Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Head End Mill Shank

  • Mfr # 48174014

  • Zoro # G7536241


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
5.314 in
Number of Inserts Required
1
Shank Dia.
0.6299 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48174014
Zoro #
G7536241
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.314 in
Shank Dia.
0.6299 in
Neck Length
0.618 in

Details

Item
Exchangeable Head End Mill Shank
Series
78018
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
7830009,7830010,7830011,7830012,7830013,7830014,7835014,7835015,7835016,7835017,7835018,7835019,7835020,7835021,7835022,7835023,7835024,7830109,7830110,7830111,7830112,7830113,7830114,7830115,7830116,7830117,7830118,7830119,7830120,7830452,7830402,7830353,7830354,7830202,7830272,7830373,7830374,7830252,7830302

Description

Exchangeable Head End Mill Shank, Shank Dia. 0.6299 in, Overall Length 5.314 in, Neck Length 0.618 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.