Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Head End Mill Shank

  • Mfr # 48174020

  • Zoro # G7536372


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
7.874 in
Number of Inserts Required
1
Neck Length
0.944 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48174020
Zoro #
G7536372
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.874 in
Neck Length
0.944 in
Shank Dia.
0.9842 in

Details

Item
Exchangeable Head End Mill Shank
Series
78018
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
7830020,7830021,7830022,7830023,7835034,7835035,7835036,7835037,7830126,7830127,7830128,7830129,7830454,7830404

Description

Exchangeable Head End Mill Shank, Shank Dia. 0.9842 in, Overall Length 7.874 in, Neck Length 0.944 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.