Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Head End Mill Shank

  • Mfr # 52300012

  • Zoro # G7543409


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Series
52300
Overall Length
5.500 in
Number of Inserts Required
1
Cutting Direction
Right Hand
Shank Dia.
0.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52300012
Zoro #
G7543409
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.500 in
Shank Dia.
0.6250 in
Neck Length
0.613 in

Details

Item
Exchangeable Head End Mill Shank
Series
52300
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
52301005,52301006,52301007,52301008,52301009,52308005,52308006,52308007,52308008,52308009,52302005,52302006,52302007,52302008,52302009,52302010,52302011,52302012,52302013,52302014,52304001,52303001,52309002,52309003,52305001,52311001,52310002,52310003,52306001,52307001

Description

Exchangeable Head End Mill Shank, Shank Dia. 0.6250 in, Overall Length 5.500 in, Neck Length 0.613 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.