Zoro Homepage

Exchangeable Head End Mill Shank

  • Mfr # 52300017

  • Zoro # G7494689


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Series
52300
Overall Length
7.000 in
Number of Inserts Required
1
Shank Dia.
0.7500 in
Neck Length
0.736 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52300017
Zoro #
G7494689
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.000 in
Shank Dia.
0.7500 in
Neck Length
0.736 in

Details

Item
Exchangeable Head End Mill Shank
Series
52300
Number of Inserts Required
1
For Use With
52301010,52301011,52301012,52301013,52301014,52308010,52308011,52308012,52308013,52308014,52302015,52302016,52302017,52302018,52302019,52304002,52303002,52309004,52309005,52305002,52311002,52310004,52310005,52306002,52307002
Cutting Direction
Right Hand

Description

Exchangeable Head End Mill Shank, Shank Dia. 0.7500 in, Overall Length 7.000 in, Neck Length 0.736 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.