Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Head End Mill Shank

  • Mfr # 52300019

  • Zoro # G7535943


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Series
52300
Overall Length
8.000 in
Number of Inserts Required
1
Cutting Direction
Right Hand
Shank Dia.
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52300019
Zoro #
G7535943
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8.000 in
Shank Dia.
1.0000 in
Neck Length
0.960 in

Details

Item
Exchangeable Head End Mill Shank
Series
52300
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
52301015,52301016,52301017,52301018,52301019,52308015,52308016,52308017,52308018,52308019,52302020,52302021,52302022,52302023,52302024,52304003,52303003,52309006,52309007,52305003,52311003,52310006,52310007,52306003,52307003

Description

Exchangeable Head End Mill Shank, Shank Dia. 1.0000 in, Overall Length 8.000 in, Neck Length 0.960 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.