Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Head End Mill Shank Adapter

  • Mfr # 52300020

  • Zoro # G7536214


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
52300
Overall Length
0.709 in
Number of Inserts Required
1
Neck Length
0.488"
For Use With
52301000,52301001,52301002,52301003,52301004,52308000,52308001,52308002,52308003,52308004,52302000,52302001,52302002,52302003,52302004,52304000,52303000,52309000,52309001,52305000,52311000,52310000,52310001,52306000,52307000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52300020
Zoro #
G7536214
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.709 in
Neck Length
0.488"

Details

Item
Exchangeable Head End Mill Shank Adapter
Series
52300
Number of Inserts Required
1
For Use With
52301000,52301001,52301002,52301003,52301004,52308000,52308001,52308002,52308003,52308004,52302000,52302001,52302002,52302003,52302004,52304000,52303000,52309000,52309001,52305000,52311000,52310000,52310001,52306000,52307000
Cutting Direction
Right Hand

Description

Exchangeable Head End Mill Shank Adapter, Overall Length 0.709 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.