Zoro Homepage

Exchangeable Head End Mill Shank Adapter

  • Mfr # 7801894

  • Zoro # G7542785


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
0.858 in
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801894
Zoro #
G7542785
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.858 in
Neck Length
0.618 in

Details

Item
Exchangeable Head End Mill Shank Adapter
Series
78018
Number of Inserts Required
1
Cutting Direction
Right Hand
For Use With

Description

Exchangeable Head End Mill Shank Adapter, Overall Length 0.858 in, Neck Length 0.618 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.