Zoro Homepage

Exchangeable Head End Mill Shank Adapter

  • Mfr # 7801896

  • Zoro # G7494433


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Series
78018
Overall Length
1.338 in
Number of Inserts Required
1
For Use With
7830020,7830021,7830022,7830023,7835034,7835035,7835036,7835037,7830126,7830127,7830128,7830129,7830454,7830404
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801896
Zoro #
G7494433
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.338 in
Neck Length
0.944"

Details

Item
Exchangeable Head End Mill Shank Adapter
Series
78018
Number of Inserts Required
1
For Use With
7830020,7830021,7830022,7830023,7835034,7835035,7835036,7835037,7830126,7830127,7830128,7830129,7830454,7830404
Cutting Direction
Right Hand

Description

Exchangeable Head End Mill Shank Adapter, Overall Length 1.338 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.