Exchangeable Milling Head, 78PXSE Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut

  • Mfr # 7830013

  • Zoro # G7543503


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Series
78PXSE
Cutting Dia.
0.6299"
Overall Length
0.736
Number of Inserts Required
1
Depth of Cut
0.440"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7830013
Zoro #
G7543503
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.6299"
Overall Length
0.736
Depth of Cut
0.440"
Diameter
0.6299"
Length of Cut
0.440

Details

Item
Exchangeable Milling Head
Series
78PXSE
Number of Inserts Required
1
Cutting Angle
38 Degrees
For Use With
48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894
Shank Shape
Corner Radius
Cutting Direction
Right Hand
Grade
XP3225
Application
Milling
Helix Angle
38 Degrees

Description

Exchangeable Milling Head, 78PXSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.