Exchangeable Milling Head, 78PXSM Series, 0.5000" Max Cut Dia, 0.350" Depth of Cut

  • Mfr # 52302002

  • Zoro # G7542541


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Series
78PXSM
Cutting Dia.
0.5000"
Overall Length
0.598
Number of Inserts Required
1
Depth of Cut
0.350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52302002
Zoro #
G7542541
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.5000"
Overall Length
0.598
Depth of Cut
0.350"
Length of Cut
0.350
Diameter
0.5000"

Details

Item
Exchangeable Milling Head
Series
78PXSM
Number of Inserts Required
1
Grade
XP3225
Cutting Angle
38 Degrees
For Use With
52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020
Cutting Direction
Right Hand
Application
Milling
Helix Angle
38 Degrees

Description

Exchangeable Milling Head, 78PXSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.