Exchangeable Milling Head, 78PXSM Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut

  • Mfr # 52302022

  • Zoro # G7537054


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
78PXSM
Cutting Dia.
1.0000"
Overall Length
1.098
Number of Inserts Required
1
Depth of Cut
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52302022
Zoro #
G7537054
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
1.0000"
Overall Length
1.098
Depth of Cut
0.700"
Diameter
1.0000"
Length of Cut
0.700

Details

Item
Exchangeable Milling Head
Series
78PXSM
Number of Inserts Required
1
Cutting Angle
42 Degrees
Helix Angle
38 Degrees
Grade
XP3225
For Use With
52300006, 52300019, 52300023
Application
Milling
Cutting Direction
Right Hand

Description

Exchangeable Milling Head, 78PXSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.