Exchangeable Milling Head, 78PXVC Series, 0.6299" Max Cut Dia, 0.629" Depth of Cut

  • Mfr # 7835016

  • Zoro # G7496262


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Series
78PXVC
Cutting Dia.
0.6299"
Overall Length
0.925
Number of Inserts Required
1
Depth of Cut
0.629"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7835016
Zoro #
G7496262
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.6299"
Overall Length
0.925
Depth of Cut
0.629"
Diameter
0.6299"
Length of Cut
0.629

Details

Item
Exchangeable Milling Head
Series
78PXVC
Number of Inserts Required
1
Cutting Angle
45 Degrees to 48 Degrees
Cutting Direction
Right Hand
For Use With
48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894
Helix Angle
38 Degrees
Application
Milling
Grade
XP3225

Description

Exchangeable Milling Head, 78PXVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.