Extra Long Drill Bit, 10.30mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 553040512
- Zoro # G2894017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553040512
Zoro #
G2894017
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
10.30mm
Size
10.30mm
Shank Dia.
11.00mm
Overall Length
205.00mm
Flute Length
140.00mm
Metric Size
10.30
Dimension Type
Metric
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Description
Extra Long Drill Bit, Drill Bit Size 10.30mm, Drill Bit Point Angle 140 Degrees , 10xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.