Extra Long Drill Bit, 1/4 in, Cobalt
- Mfr # 17521411
- Zoro # G1763968
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17521411
- Zoro #
- G1763968
- UPC #
- -
- Country of Origin
- Japan
- Item
- Extra Long Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- WXL
- Drill Bit Point Angle
- 120 Degrees
- Drill Bit Point Type
- X Thinning Point
- Cutting Direction
- Right Hand
- Flute Type
- Parabolic
- Coolant Fed
- Non-Coolant Through
- Number of Pieces
- 1
- List Number
- 1770
- Decimal Equivalent
- 0.2500
- Standards
- Not Rated
- Series
- EX-Gold Helios
- Shank Type - Machining
- Straight
- Primary Material Application
- Cast Iron, Hardened Steel, Steel, Tool and Die Steel
- Sheeter Drill
- No
- Secondary Material Application
- Aluminum, Hardened Steel, Stainless Steel, Titanium
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- H, P
- Secondary Material Application ISO Code
- H, M, N
- Measurement System
- Fractional Inch
- Helix Angle - Maximum
- 40 Degrees
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 200 mm
- Flute Length
- 146 mm
- Shank Dia.
- 1/4 in
- Depth:Dia. Ratio
- 20xD
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- +0.000 mm/-0.022 mm
- Maximum Drilling Depth
- 146.00 mm
- Shank Length
- 54 mm
- Wire Rope Length
- 200 mm
- Length
- 200 mm
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 146.00 mm, Fractional Inch, 20xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.