Zoro Homepage

Extra Long Drill Bit, 165mm L, 5.00mm dia.

  • Mfr # 8706500

  • Zoro # G0586332


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5 mm
Overall Length
165 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8706500
Zoro #
G0586332
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5 mm
Overall Length
165 mm
Flute Length
115 mm
Depth:Dia. Ratio
20xD
Shank Dia.
5 mm
Drill Length Class
Extended-Length
Shank Length
50 mm
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Maximum Drilling Depth
115.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 115.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.