Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 165mm L, 6.00mm dia.

  • Mfr # 8714480

  • Zoro # G0586308


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#12
Overall Length
165 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8714480
Zoro #
G0586308
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#12
Overall Length
165 mm
Depth:Dia. Ratio
20xD
Shank Dia.
6 mm
Flute Length
115 mm
Drill Length Class
Extended-Length
Shank Length
50 mm
Maximum Drilling Depth
115.00 mm
Drill Diameter Tolerance
-0.014 mm/-0.028 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1890
Cutting Direction
Right Hand
List Number
6540
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Measurement System
Wire
Primary Material Application ISO Code
H, K, M, P
Number of Coolant Holes
2
Drill Bit Point Type
X Thinning Point
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 115.00 mm, Wire, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.