Zoro Homepage

Extra Long Drill Bit, 210mm L, 10mm dia.

  • Mfr # 8712810

  • Zoro # G0616660


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.1 mm
Overall Length
210 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8712810
Zoro #
G0616660
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
8.1 mm
Overall Length
210 mm
Flute Length
155 mm
Depth:Dia. Ratio
15xD
Shank Dia.
10 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Maximum Drilling Depth
155.00 mm
Shank Length
55 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.3189
Standards
Not Rated
List Number
6535
Coolant Fed
Coolant Through
Series
A-Drill
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Primary Material Application ISO Code
H, K, M, P
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel

Description

Extra Long Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 155.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.