Zoro Homepage

Extra Long Drill Bit, 210mm L, 7.90mm dia.

  • Mfr # 654026412

  • Zoro # G0619381


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.75 mm
Overall Length
210 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654026412
Zoro #
G0619381
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.75 mm
Overall Length
210 mm
Flute Length
155 mm
Shank Dia.
7.9 mm
Depth:Dia. Ratio
20xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.2657
Flute Type
Spiral
Standards
Not Rated
List Number
6540
Series
A-Drill
Coolant Fed
Coolant Through
Primary Material Application
For Aluminum
Drill Bit Point Type
X Thinning
Measurement System
Metric
Material Grade - Machining
High Performance

Description

Extra Long Drill Bit, Drill Bit Size 6.75 mm, Drill Bit Point Angle 140 Degrees , Carbide, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.