Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 215mm L, 6.00mm dia.

  • Mfr # 8716450

  • Zoro # G0617467


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4.5 mm
Overall Length
215 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8716450
Zoro #
G0617467
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.5 mm
Overall Length
215 mm
Depth:Dia. Ratio
30xD
Shank Dia.
6 mm
Flute Length
150 mm
Maximum Drilling Depth
150.00 mm
Drill Length Class
Extended-Length
Shank Length
65 mm
Drill Diameter Tolerance
-0.020 mm/-0.038 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1772
Cutting Direction
Right Hand
Standards
Not Rated
List Number
6550
Series
A-Drill
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Metric
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 150.00 mm, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.