Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 240mm L, 10mm dia.

  • Mfr # 8698950

  • Zoro # G0616703


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Overall Length
240 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8698950
Zoro #
G0616703
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9.5 mm
Overall Length
240 mm
Shank Dia.
10 mm
Flute Length
170 mm
Depth:Dia. Ratio
15xD
Shank Length
70 mm
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Maximum Drilling Depth
170.00 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.3740
Standards
Not Rated
List Number
6535
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application ISO Code
H, K, M, P
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 170.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.