Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 240mm L, 9.50mm dia.

  • Mfr # 653537512

  • Zoro # G0616773


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Overall Length
240 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653537512
Zoro #
G0616773
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3/8 in
Overall Length
240 mm
Shank Dia.
9.5 mm
Depth:Dia. Ratio
15xD
Flute Length
180 mm
Maximum Drilling Depth
180.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Shank Length
60 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3750
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
Not Rated
List Number
6535
Coolant Fed
Coolant Through
Series
A-Drill
Number of Coolant Holes
2
Drill Bit Point Type
X Thinning Point
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application ISO Code
H, K, M, P

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 180.00 mm, Fractional Inch, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.