Zoro Homepage

Extra Long Drill Bit, 290mm L, 10mm dia.

  • Mfr # 8714980

  • Zoro # G0617038


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Overall Length
290 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8714980
Zoro #
G0617038
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9.8 mm
Overall Length
290 mm
Shank Dia.
10 mm
Flute Length
230 mm
Depth:Dia. Ratio
20xD
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Drill Length Class
Extended-Length
Shank Length
60 mm
Maximum Drilling Depth
230.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3858
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
6540
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, M, P
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
X Thinning Point

Description

Extra Long Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 230.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.