Zoro Homepage

Extra Long Drill Bit, 310mm L, 11.10mm dia

  • Mfr # 654040612

  • Zoro # G0617248


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13/32 in
Overall Length
310 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654040612
Zoro #
G0617248
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13/32 in
Overall Length
310 mm
Depth:Dia. Ratio
20xD
Flute Length
250 mm
Shank Dia.
11.1 mm
Maximum Drilling Depth
250.00 mm
Shank Length
60 mm
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4063
Cutting Direction
Right Hand
Standards
Not Rated
List Number
6540
Coolant Fed
Coolant Through
Series
A-Drill
Drill Bit Point Type
X Thinning Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 250.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.