Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 315mm L, 15.90mm dia

  • Mfr # 653553112

  • Zoro # G0616889


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Overall Length
315 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653553112
Zoro #
G0616889
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
17/32 in
Overall Length
315 mm
Shank Dia.
15.9 mm
Flute Length
245 mm
Depth:Dia. Ratio
15xD
Shank Length
70 mm
Drill Diameter Tolerance
-0.032 mm/-0.059 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
245.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.5313
Cutting Direction
Right Hand
Standards
Not Rated
List Number
6535
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application ISO Code
H, K, M, P
Number of Coolant Holes
2
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 245.00 mm, Fractional Inch, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.