Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 330mm L, 12.70mm dia

  • Mfr # 654045412

  • Zoro # G0617351


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Overall Length
330 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654045412
Zoro #
G0617351
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
29/64 in
Overall Length
330 mm
Shank Dia.
12.7 mm
Flute Length
270 mm
Depth:Dia. Ratio
20xD
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
270.00 mm
Shank Length
60 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4531
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
6540
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, P
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 270.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.