Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide Black/Gold Jobber Length Drill Bit 8636350

Carbide Black/Gold Jobber Length Drill Bit (Discontinued)

  • Mfr # 8636350
  • Zoro # G1719051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8636350
Zoro #
G1719051
UPC #
-
Country of Origin
Japan

Dimensions

Size
3.50mm
Shank Dia.
4.00 mm
Flute Length
50.00 mm
Maximum Drilling Depth
50.00 mm
Overall Length
100.00 mm
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Drill Bit Size
3.50 mm
Dimension Type
Metric
Metric Size
3.50
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long

Details

Item
Extra Long Drill Bit
Material
Carbide
Finish
Black and Gold Oxide
Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1378
Coolant Through
Yes
Drill Bit Finish
WD1
Drill Bit Material
Carbide
List Number
5530
Drill Bit Point Angle
140 Degrees
Application
For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Grouping
Drill Bit
Grade
High Performance
Standards
Not Rated
Series
EXOCARB
Coolant Fed
Coolant Through
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Type
Notched Point
Point type
Notched Point
Point Type
Notched Point

Description

Extra Long Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 140 Degrees , Notched Point, Carbide, WD1, Material Grade - Machining High Performance, Maximum Drilling Depth 50.00 mm, Metric, 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.