Zoro Homepage

Extra Long Drill Bit, 350mm L, 10.00mm dia

  • Mfr # 8716810

  • Zoro # G0617141


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.1 mm
Overall Length
350 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8716810
Zoro #
G0617141
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
8.1 mm
Overall Length
350 mm
Depth:Dia. Ratio
30xD
Flute Length
280 mm
Shank Dia.
10 mm
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Shank Length
70 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
280.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 280.00 mm, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.