Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553016512
Zoro #
G1789685
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
4.20mm
Overall Length
115.00mm
Flute Length
55.00mm
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Details
Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1654
Drill Bit Finish
WD1
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
Point Type
R Thinning
List Number
5530
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Coolant Through
No
Series
EXOCARB
Material - Machining
Carbide
Description
Extra Long Drill Bit, Drill Bit Size 4.20mm, Drill Bit Point Angle 140 Degrees , Carbide, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.