This item is Discontinued.

Osg Screw Machine Drill, Taper, 5/32 in. 553015612

Screw Machine Drill, Taper, 5/32 in. (Discontinued)

  • Mfr # 553015612
  • Zoro # G1789700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553015612
Zoro #
G1789700
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/32"
Overall Length
100.00mm
Flute Length
50.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1563
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
List Number
5530
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Coolant Through
No
Point type
X Thinning
Series
EXOCARB
Material - Machining
Carbide

Description

Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.