Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Screw Machine Drill, Taper, 8.10mm, Carbide 553031812

Screw Machine Drill, Taper, 8.10mm, Carbide (Discontinued)

  • Mfr # 553031812
  • Zoro # G1789481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553031812
Zoro #
G1789481
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.10mm
Overall Length
165.00mm
Flute Length
110.00mm
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3189
Drill Bit Finish
WD1
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Point Type
R Thinning
List Number
5530
Series
EXOCARB
Material - Machining
Carbide

Description

Extra Long Drill Bit, Drill Bit Size 8.10mm, Drill Bit Point Angle 140 Degrees , Carbide, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.