Flat Bottom Drill Bit, 14.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3331400
Zoro # G0607089
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Overall Length
105 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3331400
Zoro #
G0607089
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
14 mm
Overall Length
105 mm
Flute Length
60 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
2xD
Maximum Drilling Depth
60.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
43 mm
Drill Length Class
Screw-Machine Length
Description
Flat Bottom Drill Bit, Drill Bit Size 14 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.