Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bottom Drill Bit, 15.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3331550

  • Zoro # G0607168


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Flute Length
68 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3331550
Zoro #
G0607168
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
15.5 mm
Overall Length
115 mm
Flute Length
68 mm
Depth:Dia. Ratio
2xD
Shank Dia.
12 mm
Shank Length
45 mm
Maximum Drilling Depth
68.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length

Details

Item
Flat Bottom Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Flute Type
Spiral
List Number
5700
Decimal Equivalent
0.6102
Standards
Not Rated
Series
A-Drill
Coolant Fed
Non-Coolant Through
Helix Angle
20 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Drill Bit Point Type
Flat-Bottom
Secondary Material Application ISO Code
H, M, N
Shank Type - Machining
Straight

Description

Flat Bottom Drill Bit, Drill Bit Size 15.5 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products