Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bottom Drill Bit, 16.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3331650

  • Zoro # G0607000


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Flute Length
74 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3331650
Zoro #
G0607000
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125 mm
Drill Bit Size
16.5 mm
Flute Length
74 mm
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Metric
Shank Dia.
16 mm
Depth x Dia. Ratio
2xD
Shank Length
49 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
74.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Flat Bottom Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Coolant Through
No
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Point Type
Flat Bottom
Flute Type
Spiral
List Number
5700
Grade
High Performance
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.6496
Cutting Direction
Right Hand
Shank Type
Straight
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
A-Drill
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Helix Angle
20 Degrees
Secondary Material Application ISO Code
H, M, N
Drill Bit Point Type
Flat-Bottom
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Flat Bottom Drill Bit, Drill Bit Size 16.5 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.