Flat Bottom Drill Bit, 2.20 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330220
Zoro # G0576648
product price: $72.89
/eaKey Features
Overall Length
50 mm
Drill Bit Size
2.2 mm
Flute Length
11 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3330220
Zoro #
G0576648
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50 mm
Drill Bit Size
2.2 mm
Flute Length
11 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
2xD
Shank Dia.
4 mm
Depth x Dia. Ratio
2xD
Shank Length
39.4 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
11.00 mm
Drill Length Class
Screw-Machine Length
Description
Flat Bottom Drill Bit, Drill Bit Size 2.2 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.