Flat Bottom Drill Bit, 3.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330310
Zoro # G0584147
product price: $70.19
/eaKey Features
Overall Length
55 mm
Flute Length
15 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3330310
Zoro #
G0584147
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
3.1 mm
Overall Length
55 mm
Flute Length
15 mm
Depth:Dia. Ratio
2xD
Shank Dia.
6 mm
Maximum Drilling Depth
15.00 mm
Shank Length
43.4 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length
Description
Flat Bottom Drill Bit, Drill Bit Size 3.1 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.