Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bottom Drill Bit, 5.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3330580

  • Zoro # G0576261


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65 mm
Flute Length
27 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3330580
Zoro #
G0576261
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5.8 mm
Overall Length
65 mm
Flute Length
27 mm
Depth:Dia. Ratio
2xD
Shank Dia.
6 mm
Maximum Drilling Depth
27.00 mm
Shank Length
38.4 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length

Details

Item
Flat Bottom Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2283
Grade
High Performance
List Number
5700
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
A-Drill
Secondary Material Application ISO Code
H, M, N
Drill Bit Point Type
Flat-Bottom
Helix Angle
20 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight

Description

Flat Bottom Drill Bit, Drill Bit Size 5.8 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.