Flat Bottom Drill Bit, 6.60 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330660
Zoro # G0576867
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70 mm
Flute Length
30 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3330660
Zoro #
G0576867
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
6.6 mm
Overall Length
70 mm
Flute Length
30 mm
Depth:Dia. Ratio
2xD
Shank Dia.
6 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
30.00 mm
Shank Length
40 mm
Drill Length Class
Screw-Machine Length
Description
Flat Bottom Drill Bit, Drill Bit Size 6.6 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.