Zoro Homepage

HSS End Mill, 1-1/2in.dia., 4in.Cut L

  • Mfr # 4313700

  • Zoro # G1696871


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/2"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313700
Zoro #
G1696871
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1-1/2"
Length of Cut
4 in
Dimension Type
Fractional Inch
Shank Dia.
1 1/4 in
Milling Dia.
1.5 in
Overall Length
6 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing
End Mill Material
High Speed Steel
Helix Angle
35 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
430E
Non Ferrous (N) Compatibility
No
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 1.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.