Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1-1/4in.dia., 4in.Cut L

  • Mfr # 4412500

  • Zoro # G1696591


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4"
Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4412500
Zoro #
G1696591
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1-1/4"
Length of Cut
4 in
Dimension Type
Fractional Inch
Milling Dia.
1.25 in
Overall Length
6 1/2 in
Shank Dia.
1 1/4 in

Details

Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
Cutting Direction
Right Hand
List Number
440
End Mill Material
High Speed Steel
End Mill Application
Roughing
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 1.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.