Zoro Homepage

HSS End Mill, 1.0 in.dia., 3/32in.Cut L

  • Mfr # 5827100

  • Zoro # G1690267


product price: $27.19
/ea

Key Features

Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
2.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5827100
Zoro #
G1690267
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.00mm
Length of Cut
2.38 mm
Milling Dia.
1 mm
Overall Length
57.1 mm
Dimension Type
Fractional Inch
Shank Dia.
4.76 mm

Description

Square End Mill, 1 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2.38 mm, Overall Length 57.1 mm, Shank Dia. 4.76 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.