Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 11.5 in.dia., 13/16in.Cut L

  • Mfr # 5828900

  • Zoro # G1690145


product price: $52.79
/ea

Key Features

Milling Diameter
11.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
20.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5828900
Zoro #
G1690145
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
11.50mm
Length of Cut
20.63 mm
Dimension Type
Metric
Milling Dia.
11.5 mm
Overall Length
95.2 mm
Shank Dia.
12.7 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Single End/Double End
Double
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
582
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 11.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 20.63 mm, Overall Length 95.2 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.