Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 11.5mm1in.Cut L

  • Mfr # 5818900

  • Zoro # G1694010


product price: $26.99
/ea

Key Features

Milling Diameter
11.50mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818900
Zoro #
G1694010
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
11.50mm
Length of Cut
25.4 mm
Dimension Type
Metric
Milling Dia.
11.5 mm
Overall Length
68.2 mm
Shank Dia.
9.52 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
End Mill Material
High Speed Steel
End Mill Cutting Type
Non-Center Cutting
List Number
581
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Grade
General Purpose
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 11.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 25.4 mm, Overall Length 68.2 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.