Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 12.5mm1-1/4in.Cut L

  • Mfr # 5819100

  • Zoro # G1694001


product price: $27.49
/ea

Key Features

Milling Diameter
12.50mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5819100
Zoro #
G1694001
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
12.50mm
Length of Cut
31.75 mm
Overall Length
82.5 mm
Dimension Type
Metric
Shank Dia.
12.7 mm
Milling Dia.
12.5 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Single
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
End Mill Cutting Type
Non-Center Cutting
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
Hardened (H) Compatibility
Yes
List Number
581
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 31.75 mm, Overall Length 82.5 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.